カテゴリ
- 梱包用品(1)
絞り込み
ブランド
- ヘラマンタイトン(旧:タイトン)
- Haier(ハイアール)(75)
- ELPA(3)
- RS PRO(4)
- SKC(環境測定)(4)
- SKF(日本エスケイエフ)(3)
- SIEMENS(3)
- SPARKFUN(3)
- Aventics(3)
- MARWI(2)
- TRACO POWER(1)
- Raspberry Pi(1)
「haier」の検索結果

結束バンドベース Q 長さ 20mm 幅 20 mm ナイロン 66 黒 1袋 100個入
ヘラマンタイトン(旧:タイトン)¥25,980税込¥28,5781袋(100個)7日以内出荷HellermannTyton Cable Tie MountThe HellermannTyton Q series black cable tie mount is made of nylon66(PA66)。It has a fixing hole diameter of 3.1mm, strap width of maximum 4mm, length of 20mm and width of 20mm。The Q-mount allows a 4-way entry for Q-ties and is available in a screwable version that offers a perfect solution with the Q-tie cable ties.Features and BenefitsLocks cable tie in vertical position, the hands are free to apply cables Operating temperature ranging between -40℃ and 60℃ Adhesive with a high pull-off force Q-mount base locks the Q-tie in vertical position, your hands are free to apply the cables Offers a perfect solution with Q-tie cable tiesApplicationsAutomotive industry Electronic industry仕様●色:黒●ケーブル 結束長さ:4mm●長さ:20mm●幅:20 mm●固定穴径:3.1mm●接着剤付き:あり●材質:ナイロン 66●シリーズ:Q●動作温度 Min:-40℃●動作温度 Max:+85℃●入数:100●コード番号:753-8543アズワン品番65-7478-97