HellermannTyton Cable Tie MountThe HellermannTyton Q series black cable tie mount is made of nylon66(PA66)It has a fixing hole diameter of 3.1mm, strap width of maximum 4mm, length of 20mm and width of 20mmThe Q-mount allows a 4-way entry for Q-ties and is available in a screwable version that offers a perfect solution with the Q-tie cable ties.Features and BenefitsLocks cable tie in vertical position, the hands are free to apply cables Operating temperature ranging between -40℃ and 60℃ Adhesive with a high pull-off force Q-mount base locks the Q-tie in vertical position, your hands are free to apply the cables Offers a perfect solution with Q-tie cable tiesApplicationsAutomotive industry Electronic industry