カテゴリ
- 梱包用品(1)
- 電気材料(1)
絞り込み
ブランド
- ヘラマンタイトン(旧:タイトン)
- シュナイダーエレクトリック(17)
- RS PRO(7)
- プロラボ(6)
- 呉工業(クレ)(5)
- フエニックス・コンタクト(3)
- 煤殺し(3)
- Panasonic(パナソニック)(2)
- SPARKFUN(2)
- 大丸テクノ(2)
- YAMAHA(ヤマハ)(2)
- MSTコーポレーション(1)
- PLUS 91(1)
- いすゞ自動車(1)
- VISHAY(1)
- ABB(1)
- PITWORK(日産)(1)
- 青木科学研究所(1)
- ATEN(1)
- ブランドをもっと見る
「prolab」の検索結果

熱収縮チューブ 収縮前 12mm 収縮後 3mm 黒
ヘラマンタイトン(旧:タイトン)¥29,980税込¥32,9781個7日以内出荷MA47 heat shrinkable tubing in 4 sizes packed in a handy transportation tube。Insulation and protection of low voltage cable joints and terminations above and below ground.Re-usable transportation tube in adjustable length 4 sizes of MA47 for different applications in 1 kit Medium wall tubing with robust insulation characteristics Shrink tubing for above and underground cable applications Protects against humidity and other environmental impacts after shrinking仕様●スリーブ径:12 mm, 19 mm, 30 mm, 40mm●シュリンク径:3 mm, 6 mm, 8 mm, 12mm●色:黒●スリーブタイプ:熱収縮チューブ●接着面:あり●収縮率:4:1●スリーブ長さ:1m●材質:架橋ポリオレフィン●ハロゲン含有:あり●コード番号:188-9440アズワン品番65-7474-80
結束バンドベース FlexTack 長さ 28mm 幅 28 mm 黒 1袋 10個入
ヘラマンタイトン(旧:タイトン)¥4,298税込¥4,7281袋(10個)7日以内出荷FlexTack cable tie mounts can be successfully applied to a variety of high- and low-energy surfaces such as glass, metals (including painted, varnished or powder-coated surfaces) as well as plastics。FlexTack provides a reliable fixing solution where it is impractical to use screws or bolts。The unique design in combination with the special acrylate adhesive makes professional cable management easy.Flexible Mount for round and angled surfaces FMB mounts with homogeneous system of acrylic adhesive Allows greater design freedom and offers uniform stress distribution along with weight reduction Adhesive with high cohesive strength combined with good weathering resistance Innovative fixing solution for high and low energy surfaces Protection foil with finger lift for easy peel off 4-way entry for cable tie for quicker and more flexible installation FlexTack Cable tie mounts are also suitable for high energy surfaces like metal or glass.仕様●色:黒●ケーブル 結束長さ:5.4mm●長さ:28mm●幅:28 mm●接着剤付き:あり●シリーズ:FlexTack●動作温度 Min:-40℃●動作温度 Max:+105℃●入数:10●耐火性:ハロゲンフリー●コード番号:188-9435アズワン品番65-7473-90