Welbee The Short Arc 500 軟鋼・空冷仕様ダイヘン¥1,498,000~税込¥1,647,800~
1セット
翌々日出荷
誰もが使いやすい厚板溶接の頼れる1台大型LCDタッチパネル搭載で視認性が高く、直感的な操作で簡単設定ができます。溶接継手と板厚を入力するだけで、最適な溶接条件を自動で設定します。設定時間を短縮でき、誰でも簡単に使用できます。使用環境や作業者に合わせメイン画面は2種類から選択可能です。(標準モード/シンプルモード)日本語、英語、ベトナム語、インドネシア語に対応しております。溶接長または溶接速度を設定すると厚板溶接で重要な入熱量が自動で計算され、手間なく入熱管理が行えます。設定期間が経過するとメンテナンス時期を自動でお知らせします。メンテナンス方法はQRコードからその場で確認ができます。目標値に到達した際のお知らせ機能により交換時期を把握できるため、急なワイヤ切れによる溶接不良の発生リスクを低減します。精密部品搭載エリアに粉塵が入り込まない分離構造ケースを開けずにエアブローができ、清掃が簡単です。熟練技術者から初心者まで誰もが使いやすいアークを追求。手振れなどの影響を抑え、スパッタが少ない綺麗な溶接ビードを実現します。新搭載のFP-GMAモードは、厚板溶接の開先奥深くでもルート部までしっかり溶かすことができ、溶け込み不良が発生しやすい部位に最適です。溶接時の電力消費効率を高めるとともに待機電力を減らすことで、高い省エネ性能を実現しました。サイリスタ機と比べ大幅にランニングコストを抑えることができ、環境負荷の低い溶接に貢献します。厚板溶接で活躍する4つの本格作業を1台で効率的に対応(CO2/MAG、直流手溶接、ガウジング、セルフシールド)
質量(kg)72出力電圧(V)12~45(直流手溶接:12~36)定格入力電圧(V)200/220(50/60Hz共用)定格出力電流(A)500(直流手溶接:400)寸法(幅W×奥行D×高さH)(mm)395×710×810定格入力(kVA)28.1(26.2kW)適合ワイヤ径(Φmm)(0.8)、0.9、1.0、1.2、(1.4)、(1.6)メモリー(個)【溶接条件】100相数三定格使用率(%)100定格負荷電圧(V)45(直流手溶接:36)出力電流範囲(A)30~500(直流手溶接:30~400)最高無負荷電圧(V)77/85適合ワイヤソリッドワイヤ、フラックス入りワイヤ関連資料(2.72MB)