ダイヘン4日以内出荷
最長12mのトーチケーブル長に空冷60%、水冷100%の使用率を実現しました。広範囲な溶接現場の効率化に貢献します。送給装置の移動頻度を大幅に低減。ハンドルにリモコンパネルを搭載。溶接条件の読み出しや変更、インチングが手元で可能です。
用途軟鋼CO2/MAG用・高所での溶接作業・長尺物や大形構造物の溶接作業・狭い所での溶接作業仕様●適用ワイヤ送給装置:CM-7403●適用溶接電源:WB-M352、M502(GS)、M352L、P352、P352L、P502L、M350、M500(G)(GS)、P350、P350L、P500L、W350質量(kg)14ケーブル長(m)12定格電流(A)CO2・MAG:300/パルスMAG:280冷却方式空冷定格使用率(%)60