チコーエアーテック36日以内出荷
SHPシリーズは、超高静圧・中風量の集塵機です。基板分割や付着粉塵除去のように、高静圧での吸引が求められる工程に適した集塵機です。設置面積を抑えた設計で、省スペース化に貢献します。1次フィルタ:導電性フィルタを標準搭載しており、静電気の発生を抑えます。捕集効率 5u 99.9%以上。粉塵が袋にたまるので、簡単にフィルタ交換が可能です。着脱フランジ:排気口フランジのサイズがワンタッチ交換で変更可能です。※排気フランジの口径は、吸込フランジの口径以上で設定してください。排気フィルタ:HEPAフィルタを搭載しており、クリーンルーム内でご使用いただけます。(対応クリーンクラス1000 ※工場出荷時検査値)。2次フィルタ:電気部品を粉塵から保護します。ダストパン:回収した粉塵を、簡単に引き出して捨てることができます。
出力(W)1200電源(V)200単相(50/60Hz)定格電流(A)11電源コード(m)5吸込口径(Φmm)75(別売65・55・38)