AFS-4040L-8NIC(エヌアイシ・オートテック)7日以内出荷
形状正方形材質(本体)A6063S-T5(205)種類4面溝溝数1列溝×1列溝質量(kg/m)1.652適合キャップブラック:ECP-4040-8 グレー:ECP-4040-8-GYフレーム幅(mm)40サイズ(mm)40×40表面処理(本体)白アルマイト処理/クリア電着塗装RoHS指令(10物質対応)対応
M8 ベーシックフレーム/スタンダード級 40×40 [定寸品]NIC(エヌアイシ・オートテック)5日以内出荷から7日以内出荷
M8規格
用途マシンフレーム、安全カバー等に形状正方形サイズ(mm)40×40フレーム幅(mm)40溝数1列溝×1列溝種類4面溝材質(本体)A6063S-T5(205)質量(kg/m)1.652適合キャップブラック:ECP-4040-8 グレー:ECP-4040-8-GY面取なし引張強度(N/mm2)225表面処理(本体)白アルマイト処理/クリア電着塗装断面積(mm2)611.9RoHS指令(10物質対応)対応断面2次モーメント(104 mm4)Ix 10.0・Iy 10.0
AFS-4040F-8NIC(エヌアイシ・オートテック)7日以内出荷
材質(本体)A6063S-T5(205)種類4面溝フレーム幅(mm)40表面処理(本体)白アルマイト処理/クリア電着塗装RoHS指令(10物質対応)対応
AFS-4040-8NIC(エヌアイシ・オートテック)7日以内出荷
形状正方形材質(本体)A6063S-T5(205)種類4面溝溝数1列溝×1列溝質量(kg/m)2適合キャップブラック:ECP-4040-8 グレー:ECP-4040-8-GYフレーム幅(mm)40サイズ(mm)40×40表面処理(本体)白アルマイト処理/クリア電着塗装RoHS指令(10物質対応)対応