タクミナ翌日出荷から4日以内出荷
無脈動・連続流による優れた送液精度(再現性±1%)です。精密(0.01mL/min単位)で広範(0.1~100mL/min)な流量設定ができます。ポンプヘッドがPTFE製で耐薬品性に優れています。軽量・小型・静音・低振動です。蝶ボルトを手で外すだけで接液部が分解でき、メンテナンスが簡単です。コンセントプラグ付ですのですぐにご使用いただけます。
質量(kg)1.7電源単相100~240V ±10%(コード長:2m)制御方式マニュアル運転・オートストップ運転・キャリブレーション最大吐出量100mL/min接続Φ4XΦ6ホース耐環境性IEC規格 IP65相当(防塵・防水)サービス分類レンタル