共立プロダクツ(1件のレビュー)当日出荷
不揮発性メモリを搭載した録音、再生基板です。電源を抜いても録音内容は保持されます。音声を記録しているメモリは書き換えできるので、録音、再生を繰り返し行うことができます。コンデンサマイクを基板上に実装しているので、電源を用意するだけですぐに録音することができます。スピーカドライブ回路も内蔵しているので、お手持ちのスピーカ(8Ω)を接続するだけで録音した音を聞くことができます。スピーカー接続用に5P接続コネクタケーブル付属
種類工作キットセット内容MODEL:50-355基板(本体)×1、MODEL:50-355基板(オプション部)×1、5P接続ケーブル(約6cm)×1時間(最大録音、再生)約20秒出力スピーカ(8Ω)対応(適正スピーカ:約0.5W~2W 程度の物)待機電流1μA以下電源電圧(V)標準DC4.5動作電流(mA)(録音時)約13、(再生時)平均約200(再生する音の内容により異なります。)入力コンデンサマイク(基板上に実装)基板寸法(幅W×奥行D×高さH)(mm)58×42.3×11.5(突起物を除く・ハンダ部も含む高さ)