ケイシーズ4日以内出荷
パソコンや各種小型端末のRS-232Cポートを通して10個の半導体リレーをON/OFFできる汎用入出力ボードです。コントローラーにはワンチップCPU(PIC16F628A)を搭載しており、ホストパソコンからは簡単なコマンド(ASCII文字列)を送るだけで簡単にリレーをコントロールできます。出力用半導体リレーにはMOSFETリレーを採用しましたので、多様な負荷に対応できます。また、半導体リレーのため、動作音が無く、開閉回数による寿命がありません。本ボードでは、汎用のRS-232Cポートを持ちASII文字列を送ることができるPCやボードであれば、機種に関係なく接続することができます。
種類工作キットインターフェースRS-232Cレベル、9600bps、8bit、パリティ無し、9pinオスDCE結線コマンド個別I/Oコントロールコマンドモードリモート用電源 ON/OFF接点容量AC/DC60V0.4A (初期実装分AQV212またはG3VM-61B1での値)端子電源/2.1Φセンター+(プラス)、ACアダプタ入力電源(V)DC9~12電流(mA)75(9V時最大)、100(12V時最大)出力10組、無極性半導体リレー接点、スイッチ線引き出し3線式入力4組、対GND接続接点入力、予備5V電源端子付き