鶴見製作所(1件のレビュー)当日出荷から3日以内出荷
異物通過断面を特に考慮し、過酷な現場にも対応できるスパイラルケーシングの普及タイプです。アルミダイカスト・耐水性特殊ウレタンゴムなど軽い材料を随所に採用、軽くて強い設計です。ハイギャップ構造のハイスピン形羽根車の採用で、さらに摩耗に強くなり、また摩耗しても性能低下が少ない特性となりました。砂などによる〈ロック〉が少ない設計です。モータに余裕があり、気中露出連続運転も行えます。電源を接続するだけで自動運転ができます。連続渇水運転による騒音を防止するための全く新しい制御方式を採用しています。液面検出に〈高感度仕様の電極〉・さらに波立ちによる誤動作を防ぐ〈タイマ機能〉を組み合わせた自動運転方式で、特に夜間の住宅密集地での使用に威力を発揮します。動作は水位が上昇し2本の電極とも水につかるとポンプは始動し、その後、水位が低下し水面が電極から離れると、タイマが作動し約1分間運転後に停止します。
用途一般土木・建築工事の排水用、雨水・湧水・溜り水の排水用、地下室・各種ピットなどの排水用、一般の揚水・排水用付属品キャプタイヤケーブル×1(単相100Vはポッキンプラグ付)、ホースカップリング×1、ホースバンド×1材質【ポンプ】羽根車:耐水性特殊ウレタンゴム、ケーシング:FCD700、軸封(メカニカシール):SiC、【モーター】ケーブル:VCT、主軸:SUS403、フレーム:ADC12質量(kg)11.3長さ(m)ケーブル:5モーター乾式水中形誘導電動機・2極絶縁種別E種保護装置サークルサーマルプロテクタ、ミニチュアプロテクタ(単相)異物通過径(Φmm)7始動方式コンデンサ運転材質(ケーブル)VCTポンプ羽根車:ハイスピン、軸封:ダブルメカニカシール(オイルリフター装備)、軸受:密封玉軸受心数×断面積(mm2)3×1.25潤滑油タービン油VG32仕上外径(Φmm)10.1