仕様【無線局の種類】特定小電力無線局ラジオマイク用無線設備、【トーン周波数】14.80kHz/14.75kHz(2チャンネルのうちの1チャンネル)、【プリエンファシス】50μs、【リモート入力】メイク接点入力開放電圧:DC2V、短絡電流:0.2mA、ループ抵抗:100Ω以下付属品ACアダプター(コード1.8m)×1、設定用ドライバー×1、3極ホーンコード(2m)×1材質本体:ABS樹脂ダークグレー(マンセルN2.5近似色)質量(g)270(ACアダプターを含まず)使用温度範囲(℃)-10~40電源(V)AC100(50/60Hz)(ACアダプター)消費電力(W)3寸法(幅W×高さH×奥行D)(mm)140×31×119.5(突起部を含む)周波数特性【総合】150~6000Hz(卓上型送信機→携帯型受信機)/130~7000Hz(卓上型送信機→卓上型受信機/ワイヤレススピーカー)送信出力1mW送信周波数(MHz)322.025~322.150、322.250~322.400、25kHz間隔13チャンネル入力レベル標準入力:-54dB※/-60dB※/-66dB※(マイク時)、-12dB※/-18dB※/-24dB※(ライン時)、最大入力:-30dB※/-36dB※/-42dB※(マイク時)、+12dB※/+6dB※/0dB※(ライン時)、マイク/ライン切換600Ω不平衡ホーンジャック発振方式水晶制御PLLシンセサイザー方式電波型式F3E