TOA3日以内出荷
定格出力120 W(4 Ω負荷)のデジタルアンプを2チャンネル搭載し大出力が可能な、業務用として持ち運びに便利なアルミケースに組み込んだCDプレーヤー付のポータブル型アンプです。別売のチューナーユニットは合計4台まで装着できます。最適な音質を4つのパターンから選択できるシーンモードを搭載しています。また、ハウリング抑制機能を搭載しています。(適用:有線マイク、ワイヤレスマイク)別売のBluetoothユニットを搭載すれば、スマートフォンなどからBluetooth®;接続で音源を再生できます。
仕様【音質調節】シーンモード(標準/屋内/ダンス/聞こえサポート)、音量自動調整、【アンテナ入力】75ΩBNCジャック×2(アンテナ供給電源DC12V最大20mA)、【チューナーユニット】WTU-1820/WTU-D2810/WTU-BT01:合計4台(WTU-BT01は1台まで)、【CD部】ディスク:12cmCD(8cmCD不可)/CD-R、演奏可能形式:オーディオCD(CD-DA)、MP3(MPEG-1AudioLayer-3)、サンプリング周波数:32kHz/44.1kHz/48kHz、ビットレート:(※2)WMA(WindowsMediaAudio)、サンプリング周波数:44.1kHz/48kHz、ビットレート:(※3)、スピード可変範囲:約-15%~約+20%、ローディング:スロットイン方式、機能:1曲リピート/全曲リピート/A-Bリピート付属品電源コード(2m)×1適合【スピーカー】KZ-1200、KZ-1200E(スピーカー側に接続ケーブル付属)材質キャリングケース:アルミエンボス加工シルバー、パネル:表面処理鋼板黒(マンセルN1.0近似色)塗装質量(kg)11使用温度範囲(℃)0~40電源(V)AC100(50/60Hz)消費電力(W)350(定格出力時)、87(電気用品安全法による)出力スピーカー1・2、ライン:0dB(※1)5kΩ不平衡Φ6.3ホーンジャック(2P)寸法(幅W×高さH×奥行D)(mm)303×392×416入力【有線マイク】3回路-60db(子1)600Ω平衡xlr-3-31相当品/ホーンジャック共用型、【ワイヤレスマイク】4回路、【Bluetoothユニット】1回路(ワイヤレスマイクと兼用)※ユニット収納部4のみ対応定格出力120W×2(4Ω×2)周波数特性外部入力/1kHz基準:20Hz~20kHz(アンプ部)S/N比73dB以上(JIS-A)歪率(%)外部入力/1kHz定格出力、20kHzLPF(AUX-0025):5以下(1kHz、定格出力時)外部入力不平衡RCAピンジャック×2(-10dB(※1)/5kΩ)、Φ3.5ステレオミニジャック(-22dB(※1)/2kΩ)使用湿度範囲(%RH)85以下(ただし結露のないこと)