TOA3日以内出荷
定格出力60 W+60 W(8 Ω負荷)、90 W+90 W(4 Ω負荷)のEIA規格に適合するラックに取付けることができる1サイズのデュアルパワーアンプです。
付属品電源コード(2m)×1、ラックマウント金具×2、金具取付ねじ×8、ラック取付座金×4、ラック取付ねじ×4、材質パネル:アルミ黒(マンセルN1.0近似色)アルマイト染色、ケース:プレコート鋼板黒(マンセルN1.0近似色)質量(kg)6.7使用温度範囲(℃)0~+40電源(V)AC100(50/60Hz)消費電力(W)370(定格出力時、4Ω+4Ω)、150(電気用品安全法による)定格出力(W)2チャンネル:90+90(4Ω/1kHz)、60+60(8Ω/1kHz)、BTL:180(8Ω/1kHz)2Pねじ式ターミナル寸法(幅W×高さH×奥行D)(mm)420×50×375冷却方式自然空冷周波数特性20Hz~20kHz(+0dB、-1dB)8Ω入力感度0dB※±0.5dB(入力レベル調節ツマミ最大)入力インピーダンス10kΩXLR-3-31相当品ホーンジャック電子平衡型/不平衡型切換・RCAピンジャック不平衡型保護回路過負荷による過電流、短絡、異常直流電圧出力、放熱板の温度S/N比100dB以上(20Hz~20kHz)入力レベル調節ツマミ最大歪率(%)0.05(8Ω/1kHz)、0.1(8Ω/20Hz~20kHz)(全高調波)