TDK7日以内出荷
TDKCGA車載用0805、X5R、X7R及びY5V誘導体.TDKのCGAシリーズ積層セラミックコンデンサ(MLCC)は、非常に高い信頼性を誇ります。精密テクノロジーを活用して、MLCCシリーズはセラミック誘電体の薄膜積層で構成され、大容量を実現しています。このMLCCは低ESRなので、自己発熱量が低く、高リプル耐性です。CGAセラミック誘電体積層はESLが低く、優れた周波数特性を発揮します。.特長と利点:.優れた耐熱性.機械的強度を向上.高い信頼性.成熟した製造過程による保証された性能.各種の誘電体を用意.高精度自動実装に対応.低浮遊容量.用途:.これらのMLCCはAEC-Q200認定済みで、車載用途に適しています。主な用途は、車載用バッテリの平滑化、センサモジュール及びエンジン制御ユニットです。CAGシリーズセラミックコンデンサは、アンチロックブレーキ系統及び車載インフォテインメントに最適です。その他に、スマートメーター、スマートグリッド、ソーラーインバータ、AC-DCバッテリ充電器、輸送、農業での用途も推奨されます。
長さ(mm)2寸法(mm)2×1.25×1.25電圧16Vdc高さ(mm)1.25奥行(mm)1.25シリーズCGA許容差±10%静電容量2.2μF温度特性X7R動作温度(℃)(Max)+125RoHS指令(10物質対応)対応実装タイプ表面実装パッケージ/ケース0805(2012M)