仕様●静電容量:47nF●電圧:50V dc●パッケージ/ケース:ラジアル●実装タイプ:スルーホール●温度特性:X7R●許容差:±10%●寸法:4 x 5.5 x 2.5mm●長さ:4mm●奥行き:2.5mm●高さ:5.5mm●シリーズ:FG●動作温度 Max:+125℃アズワン品番65-7149-86
仕様●静電容量:47pF●電圧:100V dc●パッケージ/ケース:ラジアル●実装タイプ:スルーホール●温度特性:C0G●許容差:±5%●寸法:4 x 5.5 x 2.5mm●長さ:4mm●奥行き:2.5mm●高さ:5.5mm●シリーズ:FG●動作温度 Max:+125℃アズワン品番65-7146-93
仕様●静電容量:47nF●電圧:100V dc●パッケージ/ケース:ラジアル●実装タイプ:スルーホール●温度特性:X7S●許容差:±10%●寸法:4 x 5.5 x 2.5mm●長さ:4mm●奥行き:2.5mm●高さ:5.5mm●シリーズ:FG●リードスペーシング:5 mmアズワン品番65-7005-03