仕様静電容量 = 10μF電圧 = 25V dcパッケージ/ケース = 1210取り付けタイプ = 表面実装温度特性 = JB許容差 = ±10%寸法 = 3.2 x 2.5 x 2.5mm長さ = 3.2mm奥行き = 2.5mm高さ = 2.5mm許容差(マイナス) = -10%許容差(プラス) = +10%温度係数 = ±10%C Series 1210 (3225) size. 1210 (3225 metric) size chip capacitor: 3.2 (±0.4) x 2.5 (±0.3) mm Low stray capicitance ensures high conformity with the nominal values, thereby simplifying the design process Low residual inductance assures superior high frequency characteristicsRoHS指令(10物質対応)対応