TDK¥369,800税込¥406,780
1セット(1000個)
7日以内出荷
TDKCKGシリーズスタックMLCC.TDK製の積層セラミックコンデンサ(MLCC)CKGシリーズは、ダブルスタック構造を備えています。この設計により、コンデンサの設置面積を変更することなく、2倍の静電容量が実現されています。CKGシリーズのMLCCは、機械的応力や熱によるストレスを吸収することができます。これらのMLCCは、アルミニウムコンデンサに比べてESLとESRが低く、耐振性能が向上しています。.特長:.コンデンサ1個分のスペースで済む2個の積載チップ.基板のたわみによる応力は、金属フレームが吸収.機械的衝撃による応力は電極に取り付けられた金属キャップが吸収.用途:.CKGシリーズのMLCCは、平滑回路、LED・HID、圧電効果対策、DC-DC回路などに適しています。
長さ(mm)6.5寸法(mm)6.5×5.5×5.5電圧50Vdc高さ(mm)5.5奥行(mm)5.5シリーズCKG許容差±20%静電容量22μF温度特性X5R動作温度(℃)(Max)+85RoHS指令(10物質対応)対応実装タイプ表面実装