TDK¥39,980税込¥43,978
1セット(500個)
7日以内出荷
TDKCタイプ1812シリーズ.MLCCCシリーズは、機械的強度に優れ、信頼性の高いモノリシック構造です。多層の薄いセラミック誘電体の使用を可能にする精密技術によって高容量を実現しています。.特長と利点:.低ESLと優れた周波数特性により、理論値に密接に従う回路設計が可能低ESRに起因する低い自己加熱及び高いリップル抵抗.用途:.汎用電子機器モバイル通信機器電源回路OA機器テレビ、LEDディスプレイサーバー、PC、ノートブック、タブレット
長さ(mm)4.5寸法(mm)4.5×3.2×2.5電圧50Vdc高さ(mm)2.5奥行(mm)3.2シリーズC許容差±10%静電容量6.8μF温度特性X7RRoHS指令(10物質対応)対応実装タイプ表面実装