用途機械の寸法出し、専用機への組み込みなど、スペースのない場所での使用に。測定範囲(mm)10最小表示(mm)0.01測定力(N)1.4以下質量(g)140寸法H(mm)7.8目量(mm)0.01寸法A(mm)48.7寸法D(mm)18寸法E(mm)15.5寸法B(mm)65目盛仕様0-50-100寸法I(mm)19.5寸法G(mm)7.5ステム径(Φmm)8戻り誤差(μm)3指示誤差[1/2回転](μm)9指示誤差[1回転](μm)10指示誤差[全測定範囲](μm)15測定子部品コード:ZS-017寸法C(Φmm)55材質(ステム)焼入ステンレスステム裏ぶた仕様平裏ぶた繰返し精密度(μm)3取付径(Φmm)(軸径)8指示誤差[1/10回転](μm)5