用途停電時の防災対策、キャンプ、車中泊等で電気が使用出来ます。付属品Φ3.5シガープラグケーブル Φ3.5専用充電器 15V 1A出力コンセント AC100V60Hz×1口(合計90W瞬間最大120Wまで)矩形波(疑似正弦波)USB PD(TYPE-C)×1ポート DC5V 3A/9V 3A/12V 2.5A/15V 2A/20V 1.5A(最大30Wまで)USB QC(TYPE-A)×2ポート 単独使用DC5V 2A/9V 2A(最大18Wまで)同時使用は1ポートDC5V 2.1A(最大13Wまで)バッテリー内蔵:リチウムイオン電池 8Ah 11.1V 88.8Wh製品質量(g)960本体サイズ(mm)幅96×奥行106.5×高さ170寿命バッテリー:約500回充電時間(時間)約7(ソーラーパネル充電は定格DC10.8~22V 24W(MAX))