防音型ディーゼルエンジン発電機デンヨー61日以内出荷
夜間工事などでも安心の低騒音LwA81dB。エコベースを搭載しているので、オイル類が漏れても外部流出を極力防止します。抜群の雨水浸入防止構造と油水分離構造を採用。電子ガバナ搭載で回転数調整・周波数調整をワンタッチで行います。3電源仕様標準装備。4tユニック車(ブーム収納状態)で積載可能。第3次排出ガス対策型建設機械指定機。超低騒音型建設機械指定機
用途夜間工事など騒音にシビアな現場でも安心の低騒音LwA81dB!。3電源仕様標準装備仕様●4tユニック積載●専用端子:6kVA×2個/6.6kVA×2個(単相補助出力)種別極超低騒音型質量(kg)(整備)1330タイプエコベース極数4形式直接噴射式・過給機付(水冷4サイクル)周波数(Hz)50/60容量(L)エコベース:154規格eco電源3電源:標準装備(ワンタッチ切替)燃料軽油電圧(V)(50/60Hz)【三相4線式200V級】200/220【三相4線式400V級】400/440【単相3線式100/200級】100/110・200/220【単相補助出力】100/110定格出力(kW)38/45.6燃料消費量(L/h)[4.7]6.7/[5.9]8.5騒音値(dB)音響パワーレベルLwA:81機能電子ガバナ、故障診断装置、クールドEGR全長×全幅W×全高(mm)1990×950×1490乾燥質量(kg)1160燃料タンク容量(L)170バッテリー115D31R×1個エンジン形式クボタ V3800-DI-T-K3A排気量(L)3.769励磁方式ブラシレス(AVR付)力率三相:0.8(遅れ)、単相:1電流(A)(50/60Hz)【三相4線式200V級】107/118【三相4線式400V級】53.4/59【単相3線式100/200級】107×2/118×2・107/118騒音値(dB(A)/7m)50/54潤滑油量(L)13.2コンセント1.5kVA×4個/1.65kVA×4個(単相補助出力)気筒径(mm)×行程(mm)×気筒数100×120×4定格回転速度(min-1[r.p.m])(50/60Hz)1500/1800出力(kVA)【三相4線式200V級】37(50Hz)/45(60Hz)【三相4線式400V級】37(50Hz)/45(60Hz)【単相3線式100/200級】 21.4(50Hz)/26(60Hz)【単相補助出力】12(50Hz)/13.2(60Hz)音響パワーレベル(dB)81(LwA)排出ガス対策型第3次冷却水量(L)9.4