一体形ダウンライト2500一般形白色Φ75東芝ライテック30日以内出荷
埋込穴径Φ75mmのコンパクトなダウンライトです。埋込穴径Φ75mmのコンパクトサイズで500lm~2500lmまでラインアップ。器具の存在感を抑えつつ明るさも確保します。器具本体は共通。明るさごとに電源ユニットをラインアップ。器具本体16機種、電源ユニット9機種の組合せで合計144機種。用途に合わせて選べるラインアップ。調光電源ユニットとの組み合わせで、約5%~100%の調光ができます。※適合コントルクス使用時
材質本体/アルミ板、枠/亜鉛鋼板、反射板(上部)/プラスチック、反射板(下部)/鋼板質量(kg)0.6色枠/ピュアホワイト、反射板(上部)/ホワイト、反射板(下部)/ピュアホワイト備考断熱施工不可周波数(Hz)50/60定格電圧(V)100~242定格消費電力(W)18.6(100V)18.6(200V)18.6(242V)保護等級IP20遮光度15°光源寿命40000時間(光束維持率85%)付加機能SL端子台/送り端子台付入力電流(mA)196(100V) 96(200V) 82(242V)埋め込み寸法(mm)75距離照射面:0.3取付可能高さ(mm)130カテゴリーベースダウンライト