適合コントルクス:DF-70170-PD/DF-70171-PD/DF-70404(別売)材質本体/鋼板、カバー/ポリカーボネート幅(mm)620質量(kg)3.4色本体/高反射白色粉体塗装、カバー/乳白区分埋込周波数(Hz)50/60定格電圧(V)100~242保護等級IP20始動方式LD9光源寿命40000時間(光束維持率85%)付加機能調光信号用端子台使用上の注意適合調光器をご使用ください。一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。埋め込み寸法(mm)600調光方式PWM制御点灯方法補助点灯装置:LED内蔵・電源ユニット内蔵カテゴリースクエア器具調光範囲約10%~100%