LED屋内照明器具常夜灯東芝ライテック4日以内出荷
LED処置灯(ユニバーサルダウンライト)LED一体形タイプの特長/寝ているベット上部に取り付けいただくあかりの為、看護の際の明かりとりはもちろん、寝ている人へのまぶしさにも配慮したあかりです。従来のハロゲンタイプの器具と比較し、約80%省エネ。電気代の節約も可能です。電磁波低減LEDダウンライトの特長/電波シールド内のMRI室などにおすすめです。適合規格:CISPR 15・11※ 動作温度範囲:5~40℃LED常夜灯の特長/病室や廊下などの夜間の移動は、つまずいたり転倒したりする恐れがあります。LED常夜灯は、患者さんの睡眠を妨害しないように眩しさを抑制しながら、室内から入口扉の位置が確認でき、ほのかに床面のあかりがとれて患者さんの安全をサポートします。ランプ交換可能/長くご使用いただいた場合に、ランプ光束が低下してもランプ交換が可能です。設置場所に応じ2タイプのあかりが選べます/スポット光は入口扉の位置が確認でき、床面を明るくサポートします。拡散光タイプは直下のまぶしさ(グレア)を極力おさえ、周辺の物体がうっすらと視認できるレベルとなっています。ほのかなあかりで安全をサポート/LEDランプの使用とランプ遮光角45°の器具設計により、患者さんの睡眠を妨げないようにまぶしさを抑制します。室内から入口扉の位置が確認でき、ほのかに床面のあかりがとれ、患者さんの安全をサポートします。多様なラインアップ/埋込穴径はΦ75mmと、より存在感を小さくするΦ40mmの2種類をラインアップ。あかりもスポット光タイプと、直下のまぶしさを抑え、周辺の物体がうっすらと視認できる拡散光タイプの2種類をラインアップ。生理検査室用ダウンライトの特長/高演色で0~100%まで調光可能な生理検査室向けダウンライトです。0~100%のスムーズな連続調光/患者様とモニター両方見やすい明るさに調整など、検査に応じて下限0%~100%まで調光でき、診察がしやすくなります。Ra90の高演色/検査時の患者様の肌の色が自然に見えるため、皮膚や患部の色がはっきりし、ささいな変化もわかりやすくなるなど、的確な診断につながります。眩しさを低減 グレアカット30°/遮光角30°の配光で患者様への不快なまぶしさを低減。検査もしやすくなります。
仕様補助点灯装置:電源ユニット内蔵適合補償装置用ランプ:ランプ付材質本体/鋼板、枠/鋼板、反射板/鋼板幅(mm)Φ52質量(kg)0.2色枠/ソフトホワイト、反射板/ソフトホワイト(ツヤ消し)備考断熱施工不可周波数(Hz)50/60定格電圧(V)100定格消費電力(W)0.7(100V)遮光度45°入力電流(mA)7(100V)埋め込み寸法(mm)40光色電球色(2700K Ra:80)調光方式不可カテゴリーベースダウンライト取付可能天井厚(mm)5~25