シグマ光機12日以内出荷
光軸が低い据置き型レーザのビームを高い光軸に変換するためのホルダーです。2つのミラーとも光軸の高さを可変できるので、色々な高さのレーザや光学系に使用できます。別売りのポール(PO-20-***)の長さを選択することができ、調整範囲を広げることができます。別売りのミラー(Φ25mm以下、厚さ5mm)をホルダーに接着して使用します。ミラーの光軸高さ以外にも、ミラーの位置(ポールから半径50mmの円周上)やミラーの方向を粗調整でき、クランプでしっかり固定できます。出射側のミラーには調整ネジが付いて、出射ビーム角度調整が行えます。写真はベースプレート(BSP-40100)、ポール(PO-20-200)、ミラー(TFA-30C05-10)2個と組合せた構成です。入射側(下側)のホルダーにミラーの角度の調整機構をつけたものもご用意できます。※2枚ミラーの反射させる向きによって、レーザの偏光方位が90度変わる場合があります。※上下ホルダーで127mmの取りしろ高さが必要になります。※ポールの長さは必要な光軸高さに合わせてご選定ください。
仕様【<ビームステアリングホルダー>共通仕様】主要素材:アルミ、表面処理:黒アルマイト、【個別仕様】適応素子サイズ:<□25mm/<Φ25mm、適応素子厚さ:3~5mm、質量:0.4kg※質量にはポール、ベースプレートの質量は含まれていません。アズワン品番61-6989-90