24時間連続発光が可能です。LEDとレンズの効果により斜めからの視認性も向上しています。電池残量や周辺照度に応じて自動で明るさを調整する機能を搭載しています。多機能ながらスイッチ1つの簡単操作です。三脚がセットになっています。
用途工事現場、作業所、工場などの投光器、照明器具、夜間照明に。仕様無日照点灯:約240時間質量(kg)9.5使用温度範囲(℃)60~-10番号NETIS登録:KT-200086-VE電池二次:12V/7Ah、太陽:20V/450mA本体サイズ(mm)W600×H661×D360LED使用数(個)赤40、青緑10、白4関連資料レンタル約款について(0.14MB) 大破滅失・免責(0.95MB)発光方式点滅/回転サービス分類レンタル