TRUSCO翌々日出荷
ボルトを1本も使用していないボルトレス構造で、分解・組み立て作業が簡単で、作業時間を大幅に短縮できます。棚の段変更が、25mmピッチで、自由に調整、変更ができます。高さ、奥行が同じであれば、増結することができます。また、支柱を兼用することにより、コストダウンが図れます。優れた断面構造で、荷重、横からのねじれにも強いC型形状の支柱を採用しています。免震樹脂ベースは滑り低減による免震機能を有しており、積載物の落下リスクを低減します。
トラスコ品番693-0670セット内容支柱4本・ビーム4本・棚板3枚・中棚受4個・天棚受2個・C型補強材6本・免震樹脂ベース4個材質本体:スチール(粉体塗装)、ベース:ポリプロピレン(再生材100%使用)、免振樹脂ベース:オイレス特殊充填剤入りPOM(ポリアセタール)色ネオグレー高さ(mm)1211タイプ単体型奥行(mm)481間口(mm)1261棚段数(段)3均等積載量(kg/段)500有効間口(mm)1140最大積載量(kg/台)2500棚板調整ピッチ(mm)25組立人数2人30分