用途□30mmのコンパクトなボディに、表示・出力・スイッチ機能を搭載し、装置設備の省スペース化に対応します。小型・高耐圧なシリコン・キャパシタンス・センサの採用により、高感度で信頼性の高い計測が可能です。取付方式壁取付電源12~24V DC ±10%精度差圧表示精度:±(1.0%F.S.+1digit)at 23℃(1kPa以上)、±(1.5%F.S.+1digit)at 23℃(200~500Pa)、±(2.0%F.S.+1digit)at 23℃(100Pa以下)表示方式3 1/2桁LEDデジタル表示(文字高さ10mm)機能スケーリング/表示値、アナログ出力、ループチェック/コンパレータ出力、アナログ出力、フィルタ/無し、25ms、250ms、2.5s、5s、10s(時定数)、エラー表示/過大圧・コンパレータ過電流時・ゼロ調時の範囲外圧力、ホールド/ピーク値、ボトム値表示、その他/ゼロ調、キーロック測定流体気体コンパレータ出力NPNオープンコレクタ×2出力/出力容量 30V DC 80mA DC max.応答速度:5ms以下接断差:ヒステリシスモード 可変、ウインドコンパレータモード:1%F.S.固定動作表示灯:赤色LED(ON時点灯)表示更新周期200msケース構造屋内仕様(IP40 IEC規格)最高許容圧力(kPa[kgf/cm2])50
用途小形(24×48mmサイズ)ボディで、多彩な機能と気体の微差圧を高感度に検知できます。適合流体乾燥空気、N2ガス等の非腐食性気体(水分・粉じんを含まないこと)材質(接ガス部)シリコン、セラミック、ガラス、アルミニウム、チタン、Au、シリコーン、PP、OBT、(ケース)PC/ABS質量(g)33使用温度範囲(℃)-10~50(凍結・結露なきこと)規格EN61326-1:2013、EN61326-2-3:2013、EU RoHS指令適合、UL61010-1電源12~24VDC±10%、リップル電圧(P-P)10%以下圧力接続タイプΦ4.5 タケノコ(ストレート)表示3-1/2桁LED表示(文字高さ10mm)保護等級IP40(屋内仕様)消費電流(mA)50DC以下(出力信号含まず)使用湿度範囲35~85%RH(結露なきこと)コンパレータ出力NPNオープンコレクタ×2出力(30VDC、80mA DC max)使用環境通常の状態において、引火・爆発の原因となるような可燃性ガス、または液体の存在のない場所応答速度100ms以下コネクタe-CON準拠最大圧力(kPa)許容50使用高度2000m以下表示周期200ms