QIコネクタ用プラグコンタクトピン共立電子産業(1件のレビュー)当日出荷
QIコネクタ用のプラグコンタクトピンです。適合電線はAWG24~28。
温度範囲(℃)-25~85定格電圧(V)250定格電流(A)3(AC/DC)絶縁抵抗(MΩ)1000接触抵抗(mΩ)20適合コネクタQIコネクタシリーズ(2.54mmピッチ用)適合電線範囲 AWG(#)24~28耐電圧(V/min)1000
QIコネクタ共立電子産業(1件のレビュー)当日出荷
PC(マザーボード)の内部配線などで使用されているQIコネクタのハウジング。3pin、コンタクトピン別売。
極数3適合【コンタクトピン】QI-ZU / QI-PC幅(mm)7.82高さ(mm)2.5ピッチ(mm)2.54奥行(mm)14温度範囲(℃)-40~105定格電流(A)3(AC/DC)絶縁抵抗(MΩ)1000接触抵抗(mΩ)20耐電圧(V/min)1000
QIコネクタ共立電子産業(1件のレビュー)当日出荷
PC(マザーボード)の内部配線などで使用されているQIコネクタのハウジング。2pin、コンタクトピン別売。
極数2適合【コンタクトピン】QI-ZU / QI-PC幅(mm)5.28高さ(mm)2.5ピッチ(mm)2.54奥行(mm)14温度範囲(℃)-40~105定格電流(A)3(AC/DC)絶縁抵抗(MΩ)1000接触抵抗(mΩ)20耐電圧(V/min)1000
QIコネクタ共立電子産業(1件のレビュー)当日出荷
PC(マザーボード)の内部配線などで使用されているQIコネクタのハウジング。5pin、コンタクトピン別売。
極数5適合【コンタクトピン】QI-ZU / QI-PC幅(mm)12.9高さ(mm)2.5ピッチ(mm)2.54奥行(mm)14温度範囲(℃)-40~105定格電流(A)3(AC/DC)絶縁抵抗(MΩ)1000接触抵抗(mΩ)20耐電圧(V/min)1000
QIコネクタ共立電子産業(1件のレビュー)当日出荷
PC(マザーボード)の内部配線などで使用されているQIコネクタのハウジング。6pin、コンタクトピン別売。
極数6適合【コンタクトピン】QI-ZU / QI-PC幅(mm)15.44高さ(mm)2.5ピッチ(mm)2.54奥行(mm)14温度範囲(℃)-40~105定格電流(A)3(AC/DC)絶縁抵抗(MΩ)1000接触抵抗(mΩ)20耐電圧(V/min)1000