日動工業3日以内出荷
屋内・屋外兼用型、AC200V専用、帯状LEDです。長さは50m、片面発光タイプです。別売オプションの延長用ラインで100mまで延長ができます。耐衝撃保護等級IK10。最小曲げ半径20mm、低温時は(0℃以下)45mmです。
仕様屋内・屋外兼用型付属品万能フッカー(BH-400SH)セット内容50mライン/メスコネクタ用キャップ/200V用電源コード(LECN-ADI-200V)材質PVC(ポリ塩化ビニル)質量(kg)8.7(LEDライン:8.4、電源コード:0.3)サイズLEDライン全長:50m(幅17mm×厚さ9mm)タイプ片面発光周波数(Hz)50/60消費電力(W)397スイッチなし定格電圧(V)200定格電流(A)2.33定格寿命(時間)球:50000保護等級IK10電線長さ(m)1.6コード先端切放し色温度(K)5000使用電球LED使用環境温度(℃)ー10~40光源色昼白色エネルギー消費効率(Lm/W)188.9(200V)LED50m設置場所屋内・屋外兼用入力電圧範囲(V)AC180~210RoHS指令(10物質対応)対応防水性IP65耐衝撃IK10最小曲げ直径(mm)20、(低温時)45演色指数(Ra)83定格光束(Lm)75000連結可能台数:2台(100mまで)エコロジー商品省エネ