日動工業3日以内出荷
バラストレス水銀灯160Wクラス・レフ球150Wクラスの明るさ!仮設に便利なバイス付き!。屋内・屋外兼用型、AC100V専用、作業用LED投光器です。バイス仕様、照射角度は90度です。電線の長さは5m、コード先端はポッキンプラグです。バイスの位置が固定の「取付枠タイプ」です。
用途屋内・屋外の作業用に仕様アース:〇付属品バイス(08159:V-60S)材質レンズ:ポリカーボネート/本体:アルミ/本体取付枠フード:スチール質量(kg)1.4色本体:グレー/球:白タイプバイス仕様消費電力(W)18.8スイッチ無し定格電圧(V)AC100(50/60Hz)電力(W)LED:20口金E26定格電流(A)0.31寸法(幅W×奥行D×高さH)(mm)154×281×344レンズクリア電線長さ(m)5入力プラグポッキンプラグ電線仕様-種別VCT0.75mm2×3心色温度(K)5000使用電球LED照度(Lx)1m:1690、3m:210、5m:80使用環境温度(℃)-10~40光源色昼白色電源タイプ電源コード使用場所屋内・屋外兼用型LED寿命(時間)15000入力電圧範囲(V)AC90~110ビーム角度(°)1/10:90、1/2:45防水性IPX3演色指数(Ra)Ra84定格光束(Lm)1290電球の種類LEDエコロジー商品省エネ