仕様屋内・屋外兼用型付属品落下防止ワイヤー×1適合機種AFL-20シリーズ/TOL-25シリーズ/TOL-20シリーズ/TOL-14シリーズ/ATL-25シリーズ/ATL-14シリーズ/AT-200シリーズ/口金E26の機器材質レンズ:PC樹脂(ポリカーボネート)色白質量(g)433周波数(Hz)50/60消費電力(W)100V:21/200V:22定格電圧(V)AC100/200口金E26定格電流(A)100V:0.22/200V:0.12全光束(Lm)2500定格寿命(時間)球:50000寸法(幅W×奥行D×高さH)(mm)120×120×161レンズ乳白ワイド色温度(K)3000使用電球LED照度(Lx)1m:750/3m:95/5m:35ビーム角(度)(1/10)170、(1/2)110使用環境温度(℃)ー20~45光源色電球色エネルギー消費効率(Lm/W)119(100V)、113.6(200V)LED20W入力電圧範囲(V)AC100~240防水性IPX3演色指数(Ra)81比較バラストレス水銀灯250Wクラスエコロジー商品省エネ