屋内・屋外兼用型、AC100V専用の作業用LED投光器です。バラストレス水銀灯160Wクラス・レフ球150Wクラスの明るさ(メーカー比)を持ち、バイス仕様で照射角度は90度です。コード先端は防雨2Pプラグです。
仕様アースなし、屋内・屋外兼用型付属品バイス(V-60S)適合機種L20W-BW-50Kセット内容球:L20W-BW-50K/灯具材質レンズ:ポリカーボネート/本体:アルミ/本体取付枠・フード:スチール色本体:グレー/球:白タイプバイス仕様周波数(Hz)50/60消費電力(W)18.8スイッチなし定格電圧(V)100口金E26定格電流(A)0.31定格寿命(時間)球:15000寸法(幅W×奥行D×高さH)(mm)154×281×344レンズクリア入力プラグ防雨2Pプラグ電線仕様-種別VCT0.75mm2×2心色温度(K)5000使用電球LED照度(Lx)1m:1690/3m:210/5m:80ビーム角(度)(1/10)90、(1/2)45使用環境温度(℃)ー10~40光源色昼白色エネルギー消費効率(Lm/W)68.6(100V)LED20W電源タイプAC100V設置場所屋内・屋外入力電圧範囲(V)AC90~110防水性IPX3演色指数(Ra)84定格光束(Lm)1290比較バラストレス水銀灯160Wクラス、レフ球150Wクラス