日動工業3日以内出荷
天面スポット、側面ワイドの2WAY!引っ掛ける・マグネットで貼る・両手が使える!。充電式のLEDハンディライトです。底面マグネットでしっかり固定。ライトの向きを180度自在に変更可能です。フックが回転式なので、自由に向きの調整が可能です。点灯パターンは、側面(ワイド)LOW、HIGH、天面(スポット)です。バッテリー残量が確認できるインジケーター付です。
用途DIY・メンテナンス・修理作業などに仕様屋内・屋外兼用付属品USBケーブル(Typeーc)/充電台色黒・白質量(g)252(充電台85)電源充電:DC5V2A(USB)、リチウムイオンバッテリー3.7V 4000mAh定格寿命(時間)球:50000寸法(幅W×奥行D×高さH)(mm)54×36×185保護等級IPX5色温度(K)6000照度(Lx)(1m)側面(ワイド):LOW/180、HIGH/340・天面(スポット):730、(3m)側面(ワイド):LOW/20、HIGH/40・天面(スポット):80、(5m)側面(ワイド):LOW/8、HIGH/10・天面(スポット):30ビーム角(度)(1/10)側面;70/天面:20寿命約500回バッテリー容量(Ah)4使用環境温度(℃)充電時:0~40/使用時:ー10~40光源色昼光色充電時間(時間)3.5LED5Wパターン点灯:側面LOW/側面HIGH/天面RoHS指令(10物質対応)対応演色指数(Ra)73定格光束(Lm)側面(ワイド):LOW/300、HIGH/600・天面(スポット):160電球の種類LED連続点灯時間(時間)側面(ワイド):LOW/12、HIGH/6・天面(スポット)/12エコロジー商品省エネ