34インチ ウルトラワイド液晶ディスプレイ(2560x1080/IPS/アンチグレア/HDMI/DP/Type-C/スピーカー/スイベル/高さ調整/3年保証)LG翌々日出荷
通常のモニターの33%横長な画面と2560x1080の高解像度が効率的な作業性を提供。二つのソフトウェアを左右に並列処理させての作業や、Excelなどを全画面表示させて、多くの情報を表示させるなど、一般的な縦横比16:9のモニターよりも快適な作業空間を実現します。アスペクト比21:9はシネスコサイズの映画とほぼ同じ縦横比です。16:9で表示されてしまう没入感を阻害する黒帯を表示せず、画面いっぱいに表示される映画を楽しめます。映像のコマが切り替わる際に、バックライトのオンオフで残像感を軽減する「1ms Motion Blur Reduction」で、くっきりとした映像を映し出します。高速な動きによる映像のぼやけを軽減することで、よりターゲットの動きが見やすくなります。MaxxAudioを採用した7W+7Wの内蔵スピーカーを搭載しているので、オンラインセミナーや動画視聴の際にスピーカーを設置する手間を省きます。150mmの高さ調整、前:-5゜~後:21゜のチルト(縦角度調整)、左右30°のスイベル(横角度調整)に対応。姿勢や使用環境に合わせた画面の配置が可能です。また、3辺フレームレスかつ非常にスリムなボディは省スペースで、オフィスや自宅のインテリアにスムーズに溶け込みます。USB Type-C、DisplayPort、HDMIを各1つに加え、ステレオミニジャックを備えています。
電源(V)100~240(50/60Hz)サイズ(inch)34表面処理アンチグレア最大消費電力(W)35コントラスト比1000:1表示色約1677万色解像度2560×1080スピーカー7W+7W色(本体)白アスペクト比21:9入出力端子DisplayPort(1.4)、HDMI、USB Type-C、ステレオミニジャックパネル駆動方式IPS輝度(cd/m2)400