LG当日出荷
27インチ IPS WQHD USB Type-C搭載モニター。クリアな映像を届けるWQHD(2560x1440)解像度に加え、どの角度から見ても色変化が少なく、発色鮮やかで自然な色合いで表示できるIPSパネルを採用。光の反射を抑え映り込みが少ないアンチグレア仕様で、仕事も映像視聴もさらに快適になります。視野角が広く、鮮やかで自然な色再現を実現するIPSパネルを採用。さらにsRGB99%(標準値)をカバーし、sRGBの色空間を忠実に表示します。映像端子としてUSB Type-Cを搭載。また、スマホなどの接続機器の充電(最大15W)を行うことができます。眼精疲労の原因と言われるブルーライトを抑え、目に負担の少ない紙に近い色温度で表示するピクチャーモードを搭載しています。従来のLEDモニターで画面の明るさを抑えた際に発生していた”ちらつき”を、調光方式を変更することで抑えます。前:-5°~後:20°のチルト(角度調整)に対応。姿勢や使用環境に合わせた画面の配置が可能です。
付属品電源コード(1.5m)、AC-DC アダプター、HDMIケーブル(1.5m)、クイックセットアップガイド、保証書、取付け用ネジ質量(kg)4.4(スタンド装着時)規格WQHD消費電力(W)23サイズ(inch)27表面処理ノングレア寸法(幅W×奥行D×高さH)(mm)613×215×455(スタンド装着時)コントラスト比1000:1最大解像度2560×1440表示色約1677万色解像度2560×1440保証期間3年間視野角178°/178°(水平/垂直)(CR≧10)応答速度5ms色(本体)ブラック出入力端子HDMI/USB Type-Cアスペクト比16:9モニターサイズ27パネル駆動方式IPSブルーライトカット対応リフレッシュレート(Hz)100輝度(cd/m2)250角度調節チルト