日東工器9日以内出荷
ドライバ1台で30通りのトルク設定が可能です。ねじ締め作業に最適なトルク電流制御式です。低電圧ブラシレスモータを搭載しています。ESD保護(帯電防止性能)を搭載しています。ソフトウェアは、日東工器ホームページよりダウンロードできます。
用途普通小ねじ用。付属品接続コード2m DLW9078:1本、NKビット35(NO.2×7×75):1本、吊金具:1個トラスコ品番336-1293全長(mm)246消費電力(W)44電源コード(m)2縦(mm)246横(mm)63無負荷回転速度(min-1[r.p.m])SOFT:400~1200、HARD:100~700ビット寸法(mm)対辺:6.35出力トルク(N・m)0.6~4.5トルク調整1~100% 1%刻みで調整RoHS指令(10物質対応)対応適合ねじ(mm)小ねじ3.0~6.0適合ねじ(mm)タッピングねじ2.5~5.0