極数・素子数2P2E定格電圧(V)AC100、AC100/AC200(単3)付属品端子カバー、木ねじ寸法A(mm)32寸法D(mm)53.5寸法B(mm)70寸法C(mm)36.2端子構造ソルダーレス端子接続可能電線(mm2)Φ1.6mm~Φ2.6mm、 5.5~8定格遮断容量(kA)1.5基準周囲温度(℃)25過電流引きはずし方式熱動逆接続可フレーム(AF)30適合JIS規格JIS C 8211 Ann2
接続方式表面形保護機能漏電・過負荷・短絡・単3中性線欠相保護兼用相線式1Φ3W過電流引きはずし方式熱動-電磁逆接続不可極数・素子数3P2E定格使用電圧(AC V)100/200(単3)適合JIS規格JIS C 8201-2-2 Ann2定格動作過電圧(V)AC135定格不動作過電圧(V)AC120定格過電圧動作時間(秒)0.5以内