接続方式表面形保護機能漏電・過負荷・短絡・単3中性線欠相保護兼用相線式1Φ3W過電流引きはずし方式熱動-電磁逆接続不可極数・素子数3P2E定格使用電圧(AC V)100/200(単3)適合JIS規格JIS C 8201-2-2 Ann2定格動作過電圧(V)AC135定格不動作過電圧(V)AC120定格過電圧動作時間(秒)0.5以内
付属品取付金具質量(kg)0.16寸法A(mm)25寸法D(mm)78寸法B(mm)95寸法C(mm)60高速形動作時間(sec)0.1以内端子構造線押え端子 M5接続可能電線(mm2)Φ1.6~8漏電表示方式電子式、LED表示過電流引きはずし方式熱動-電磁逆接続不可適合圧着端子R2-5~R5.5-5、8-5NS(JST)、R8-5S(NTM)フレーム(AF)50適合JIS規格JIS C 8201-2-1 Ann2