仕様調光器:不可長さ(mm)192幅(mm)134質量(kg)1.1取付壁面・天井面・傾斜面取付兼用高さ(mm)111種類器具:LED電球クリアミニクリプトン形4W(E17)電圧(V)100消費電力(W)4構造防雨型色温度(K)2700グローブ種別脱着:化粧ネジ式材質(カバー)ガラス(透明・リブ入)ランプの種類高演色LED光源色電球色エネルギー消費効率(Lm/W)75.5光源寿命40000時間取付方向縦向き・横向き皮相電力(VA)(100V)8明るさ白熱灯器具40W相当演色指数(Ra)94定格光束(Lm)302調光の可否不可傾斜天井取付角度(°)可能:90迄エコロジー商品省エネ