種別器具:LED電球一般形8.4W(E26)材質セード:木材(エボニーブラウン)・ガラス(乳白ケシ)幅(mm)105寸法(mm)出:151質量(kg)0.9色ホワイトブロンズメッキ高さ(mm)172材質(本体)鋼電圧(V)100消費電力(W)8.4ランプ高演色LED色温度(K)2700~6500光源色電球色~昼光色エネルギー消費効率(Lm/W)87.7光源寿命40000時間取付方向上・下可能皮相電力(VA)(100V)9明るさ白熱灯器具100W相当演色指数(Ra)94定格光束(Lm)737調光率(%)連続100-5・調色調光の可否調光:可、調光器:不可