その他【光束維持】40000時間【その他】エンドキャップ付材質樹脂備考現場カット可能取付方式壁面、天井面、床面取付兼用定格電圧DC24V制御PWM平均演色評価数(Ra)94光源LED取付場所屋内用別売付属品【PWM調光用電源装置】[150Wタイプ]OA 253 348、[90Wタイプ]OA 253 347、[60Wタイプ]OA 253 346、[30Wタイプ]OA 253 345、【専用調光器(PWM調光)】LC 305、LC 306、LC 307、LC 308、LC 309、LC 307N、LC 308N、LC309N、【調光用信号線(PWM調光用)】OA076 088縦(mm)10横(mm)10電源コード付エネルギー消費効率(Lm/W)98.5LEDドットレス電源タイプ別置型電源コード(cm)35調光方式【連続調光】100-5%別売品番[必須]【取付レール】OA 253 541、OA 253 540適合電源装置[150Wタイプ]OA 253 560、[100Wタイプ]OA 253 599、[60Wタイプ]OA 253 558、[30Wタイプ]OA 253 557光源タイプトップビュー入数(本)1発光方式3面発光