カテゴリ
- 保管用品(13)
- 作業工具(8)
絞り込み
ブランド
- B&W
- Cardo(カルド)(4)
- DAYTONA(デイトナ)(3)
- GENTOS(4)
- HP(日本ヒューレット・パッカード)(20)
- LED LENSER(2)
- OUTDOOR PRODUCTS(13)
- R&G RACING PRODUCTS(4)
- RealSense(10)
- RS PRO(30)
- SICK(2)
- SPARKFUN(6)
- TP-LINK(9)
- アクシスコミュニケーションズ(3)
- アルトコーポレーション(3)
- ビデオセンシング(2)
- マザーツール(3)
- 丸十コーポレーション(16)
- 南榮工業(5)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(8)
「outdoor」の検索結果
特価



OUTDOOR CASES TYPE2000
B&W¥7,498税込¥8,2481個当日出荷から5日以内出荷B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。 防水防塵保護等級はIP67です。仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース質量(kg)0.85材質(本体)ポリプロピレン容量(L)6.64機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)272×215×166RoHS指令(10物質対応)対応防水保護等級IP67有効内寸法・奥行(mm)175有効内寸法・高さ(mm)153.5有効内寸法・幅(mm)247


OUTDOOR CASES TYPE500
B&W¥3,798税込¥4,1781個当日出荷から47日以内出荷B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。 防水防塵保護等級はIP67です。仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース質量(kg)0.5材質(本体)ポリプロピレン容量(L)2.28機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)228×182×92外寸法・幅(mm)228外寸法・高さ(mm)92RoHS指令(10物質対応)対応防水保護等級IP67外寸法・奥行(mm)182有効内寸法・奥行(mm)143有効内寸法・高さ(mm)78.5有効内寸法・幅(mm)203
OUTDOOR CASES TYPE5000RPD
B&W¥19,980税込¥21,9781個翌々日出荷から4日以内出荷ケース本体の材質には、耐衝撃ポリプロビレンを採用。人間工学に基づいて設計されたハンドルで持ちやすくなっています。片手でも簡単な操作可能なダブルロックバックルを装備(BW0003シリ-ズ、BW0004シリ-ス、BW0005シリ-ズはシングルロックになります)、防水防塵保護等級はIP67(全製品共通)高い防水防塵性で大切な機材を保護します。自動空気圧調整バルブ機能付きで自動的に周囲の空気の圧力に応じてケース内の圧力を調整します。カメラレンズ等の精密機器、パソコン、タブレット等の小型電子機器等大切な物を衝撃から守ります。施錠用アイレットを装備、市販の南京錠等で施錠が可能です。内装のパーテ-ションはマジックテープ加工になっているので、お好みのレイアウトにする事が出来ます。仕様●サイズ●▼外寸:468×365×188mm●▼内寸:432×301×170mm●重量:2850g●容積:22.11L●保護等級:IP67
OUTDOOR CASES TYPE4000RPD
B&W¥15,980税込¥17,5781個翌々日出荷から4日以内出荷ケース本体の材質には、耐衝撃ポリプロビレンを採用。人間工学に基づいて設計されたハンドルで持ちやすくなっています。片手でも簡単な操作可能なダブルロックバックルを装備(BW0003シリ-ズ、BW0004シリ-ス、BW0005シリ-ズはシングルロックになります)、防水防塵保護等級はIP67(全製品共通)高い防水防塵性で大切な機材を保護します。自動空気圧調整バルブ機能付きで自動的に周囲の空気の圧力に応じてケース内の圧力を調整します。カメラレンズ等の精密機器、パソコン、タブレット等の小型電子機器等大切な物を衝撃から守ります。施錠用アイレットを装備、市販の南京錠等で施錠が可能です。内装のパーテ-ションはマジックテープ加工になっているので、お好みのレイアウトにする事が出来ます。仕様●サイズ●▼外寸:420×325×180mm●▼内寸:385×265×165mm●重量:2300g●容積:16.6L●保護等級:IP67
OUTDOOR CASES TYPE3000RPD
B&W¥13,980税込¥15,3781個翌々日出荷ケース本体の材質には、耐衝撃ポリプロビレンを採用。人間工学に基づいて設計されたハンドルで持ちやすくなっています。片手でも簡単な操作可能なダブルロックバックルを装備(BW0003シリ-ズ、BW0004シリ-ス、BW0005シリ-ズはシングルロックになります)、防水防塵保護等級はIP67(全製品共通)高い防水防塵性で大切な機材を保護します。自動空気圧調整バルブ機能付きで自動的に周囲の空気の圧力に応じてケース内の圧力を調整します。カメラレンズ等の精密機器、パソコン、タブレット等の小型電子機器等大切な物を衝撃から守ります。施錠用アイレットを装備、市販の南京錠等で施錠が可能です。内装のパーテ-ションはマジックテープ加工になっているので、お好みのレイアウトにする事が出来ます。仕様●サイズ●▼外寸:365×295×170mm●▼内寸:330×235×150mm●重量:1700g●容積:11.7L●保護等級:IP67
OUTDOOR CASES TYPE6000RPD
B&W¥30,980税込¥34,0781個3日以内出荷から4日以内出荷ケース本体の材質には、耐衝撃ポリプロビレンを採用。人間工学に基づいて設計されたハンドルで持ちやすくなっています。片手でも簡単な操作可能なダブルロックバックルを装備(BW0003シリ-ズ、BW0004シリ-ス、BW0005シリ-ズはシングルロックになります)、防水防塵保護等級はIP67(全製品共通)高い防水防塵性で大切な機材を保護します。自動空気圧調整バルブ機能付きで自動的に周囲の空気の圧力に応じてケース内の圧力を調整します。カメラレンズ等の精密機器、パソコン、タブレット等の小型電子機器等大切な物を衝撃から守ります。施錠用アイレットを装備、市販の南京錠等で施錠が可能です。内装のパーテ-ションはマジックテープ加工になっているので、お好みのレイアウトにする事が出来ます。仕様●サイズ●▼外寸:510×420×215mm●▼内寸:475×350×200mm●重量:4000g●容積:32.64L●保護等級:IP67


OUTDOOR CASES TYPE3000
B&W¥13,980税込¥15,3781個5日以内出荷B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。 防水防塵保護等級はIP67です。仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース、イージーオープンロックバックル質量(kg)1.7材質(本体)ポリプロピレン容量(L)11.65機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)364×295×169外寸法・幅(mm)364外寸法・高さ(mm)169RoHS指令(10物質対応)対応防水保護等級IP67外寸法・奥行(mm)295有効内寸法・奥行(mm)233有効内寸法・高さ(mm)152有効内寸法・幅(mm)329


OUTDOOR CASES TYPE5000
B&W¥17,980税込¥19,7781個5日以内出荷B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。 防水防塵保護等級はIP67です。仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース、イージーオープンロックバックル質量(kg)2.85材質(本体)ポリプロピレン容量(L)22.11機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)468×365×188外寸法・幅(mm)468外寸法・高さ(mm)188RoHS指令(10物質対応)対応防水保護等級IP67外寸法・奥行(mm)365有効内寸法・奥行(mm)301有効内寸法・高さ(mm)170有効内寸法・幅(mm)432
OUTDOOR CASES TYPE6700
B&W¥45,980税込¥50,5781個5日以内出荷B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。 防水防塵保護等級はIP67です。仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース、イージーオープンロックバックル質量(kg)6.84色黒材質(本体)ポリプロピレン容量(L)42.78機能自動空気圧調整バルブ、伸縮ハンドル防塵防水性能IP67外寸法(mm)609×428×263外寸法・幅(mm)609外寸法・高さ(mm)263RoHS指令(10物質対応)対応防水保護等級IP67外寸法・奥行(mm)428有効内寸法・奥行(mm)357有効内寸法・高さ(mm)225有効内寸法・幅(mm)534


OUTDOOR CASES TYPE4000
B&W¥14,980税込¥16,4781個5日以内出荷から16日以内出荷B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。 防水防塵保護等級はIP67です。仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース、イージーオープンロックバックル質量(kg)2.25材質(本体)ポリプロピレン容量(L)16.63機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)420×325×180RoHS指令(10物質対応)対応防水保護等級IP67有効内寸法・奥行(mm)264有効内寸法・高さ(mm)164有効内寸法・幅(mm)384


OUTDOOR CASES TYPE6000
B&W¥29,980税込¥32,9781個5日以内出荷B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。 防水防塵保護等級はIP67です。仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース、イージーオープンロックバックル質量(kg)3.95材質(本体)ポリプロピレン容量(L)32.64機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)510×419×215RoHS指令(10物質対応)対応防水保護等級IP67有効内寸法・奥行(mm)351有効内寸法・高さ(mm)196.6有効内寸法・幅(mm)473
OUTDOOR CASES ブラック
B&W¥50,980税込¥56,0781個6日以内出荷ケース本体の材質には、耐衝撃ポリプロビレンを採用。人間工学に基づいて設計されたハンドルで持ちやすくなっています。片手でも簡単な操作可能なダブルロックバックルを装備(BW0003シリ-ズ、BW0004シリ-ス、BW0005シリ-ズはシングルロックになります)、防水防塵保護等級はIP67(全製品共通)高い防水防塵性で大切な機材を保護します。自動空気圧調整バルブ機能付きで自動的に周囲の空気の圧力に応じてケース内の圧力を調整します。カメラレンズ等の精密機器、パソコン、タブレット等の小型電子機器等大切な物を衝撃から守ります。施錠用アイレットを装備、市販の南京錠等で施錠が可能です。仕様●サイズ●▼外寸:610×430×265mm●▼内寸:535×360×225mm●重量:6840g●容積:42.8L●保護等級:IP67アズワン品番67-7287-04


OUTDOOR CASES TYPE1000
B&W¥5,398税込¥5,9381個7日以内出荷B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。 防水防塵保護等級はIP67です。仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース質量(kg)0.7材質(本体)ポリプロピレン容量(L)4.14機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)272×215×106外寸法・幅(mm)272外寸法・高さ(mm)106RoHS指令(10物質対応)対応防水保護等級IP67外寸法・奥行(mm)215有効内寸法・奥行(mm)177有効内寸法・高さ(mm)94有効内寸法・幅(mm)249