PD45W急速パワフル充電器(USB-C×2+USB-A)エアージェイ6日以内出荷
最大出力PD45W対応、スマホ・タブレットの急速充電はもちろん、ノートPCも充電OK。USB-C×2ポート、USB-A×1ポートを搭載し、スマホ+タブレットなど2台同時充電も可能です。USB-CポートはPPS規格対応、対応するスマホを高効率・低発熱で充電します。※PD急速充電で充電するにはPDに対応した端末が必要です。
寸法(mm)幅64.5×奥行32×高さ47質量(g)94出力【USB-A】18W(Max) (5V/3A 9V/2A 12V/1.5A)、【USB-C1+USB-A】PD30W(PPS30W)+15W(45W)Max (5V/3A 9V/3A 12V/2.5A 15V/2A 20V/1.5A+5V/3A) (USB-C1:PPS=3.3-11V/2.7A)、【USB-C1+USB-C2+USB-A】PD30W(PPS30W)+7.5W+7.5W (45W)MAX (5V/3A 9V/3A 12V/2.5A 15V/2A 20V/1.5A+5V/1.5A+5V/1.5A) (USB-C1:PPS=3.3-11V/2.7A)、【USB-C2+USB-A】7.5W+7.5W(15W)Max (5V/1.5A+5V/1.5A)、【 USB-C1+USB-C2】PD30W(PPS30W)+PD15W(45W)Max (5V/3A 9V/3A 12V/2.5A 15V/2A 20V/1.5A+5V/3A 9V/1.67A) (USB-C1:PPS=3.3-11V/2.7A)、【 USB-C1/C2】PD45W(Max) (5V/3A 9V/3A 12V/3A 15V/3A 20V/2.25A) PPS:33W(Max) (3.3-11V/3A)入力AC100V-240V 50/60Hz、1.1A