カテゴリ
- 安全保護具・作業服・安全靴(2)
- 物流/保管/梱包用品/テープ(3)
- 安全用品/防災・防犯用品/安全標識(1)
- オフィスサプライ(735)
- オフィス家具/清掃用品(1)
- 測定・測量用品(12)
- 作業工具/電動・空圧工具(1)
- スプレー・オイル・グリス/塗料/接着・補修/溶接(1)
- 配管・水廻り部材/ポンプ/空圧・油圧機器・ホース(2)
- メカニカル部品/機構部品(3)
- 制御機器/はんだ・静電気対策用品(714)
- 空調・照明・電設資材/電気材料(58)
- 自動車用品(5)
- トラック用品(41,300)
- 科学研究・開発用品/クリーンルーム用品(6)
- 医療・介護用品(4)
絞り込み
ブランド
- いすゞ自動車
- SPARKFUN
- モノタロウ(5,955)
- BIGM(丸山製作所)(66,079)
- Kawasaki(43,901)
- MAZDA(マツダ)(216,418)
- Panasonic(パナソニック)(29,694)
- RS PRO(39,617)
- SMC(201,251)
- YAMAHA(ヤマハ)(91,597)
- エスコ(68,586)
- スズキ(71,074)
- スバル(50,510)
- トヨタ(139,982)
- ニッサン(87,638)
- ホンダ(561,292)
- ミツビシ(137,937)
- メディアカバーマーケット(41,477)
- 三菱ふそう(209,467)
- 大阪魂(27,049)
- 日野自動車(47,238)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
商品レビュー
- 以上(86)
- 以上(96)
- 以上(96)
- 以上(97)
価格
- 1,500円以下(13,959)
- 1,500-10,000円(17,337)
- 10,000-50,000円(9,806)
- 50,000-100,000円(2,876)
- 100,000円以上(1,879)
価格で絞り込む
出荷目安
- 当日
- 翌日以内
- 翌々日以内
- 3日以内
- 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
- 取扱い終了商品を除く
- 個人購入不可商品を除く

(18844)タッチアップスプレー/アークホワイト
いすゞ自動車(9件のレビュー)¥2,098税込¥2,3081個当日出荷危険等級Ⅱ危険物の類別第四類危険物の品名第一石油類危険物の数量0.0192L危険物の性状非水溶性
Flexible Qwiic Cable - Female Jumper 4-pin
SPARKFUN¥579税込¥6371個欠品中Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our originaアズワン品番67-0420-61
デュアルモータードライバー基板 TB6612FNG搭載
SPARKFUN¥4,198税込¥4,6181個当日出荷出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
降圧DC/DCコンバータ 5V/3A
SPARKFUN¥4,198税込¥4,6181個当日出荷DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
(18677)BG-300 防錆軸力安定剤
いすゞ自動車¥3,698税込¥4,0681個欠品中BG-300はより安全なネジの締付けを行うために開発されたネジの防錆軸力安定剤です。錆による腐食を抑えるだけでなく、ネジ表面に、耐荷重、耐水性及び耐薬品性に優れた強力な被膜を形成し、ネジ締付け時の金属摩耗による摩耗を減少する効果があり、締付後も振動・衝撃などのストレスが加わっても優れた振動エネルギー吸収作用で負荷を軽減しネジを保護することができます。また、摩擦係数のバラツキが少なくトルク法締付けにより安定した軸力を得られるため、被締結体のネジよる荷重のバランスを安定することが出来ます。用途・ボルトナットのネジ部、座面部に塗布することにより、次の4つの効果が得られます。1.安定した取り付けを行うことができます。2.振動による緩み・軸力低下を低減します。3.ネジ締付け時の摩擦によるカジリ・焼き付きを低減し、部品の劣化の進行を抑えます。4.錆を低減します。容量(mL)300
HX711搭載ロードセルアンプモジュール
SPARKFUN¥3,500税込¥3,8501個当日出荷仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2037-59
(18677)キンキュウツール JIS REー20ーJ
いすゞ自動車¥3,198税込¥3,5181個5日以内出荷【JIS規格】 JIS D 5716認証商品。車の事故、水没など災害で素早く車内から脱出・救出する際に使用する「自動車用緊急脱出支援用具」です。鋭いカッターでシートベルトを切り離し、超硬ハンマーは小さい力でもサイドガラスを割ることができます。本体はわずか60gのため女性でも簡単に使用できます。用途緊急時、シートベルトを切りサイドウインドウを割ることで車外へ脱出するためのツールです。付属品脱出救出用ベルトカッター、ガラスハンマー、固定用ボーダー付仕様RE-20-J適合車標準キャブ/ハイキャブ/ワイドキャブ
SparkFun OpenLog
SPARKFUN¥4,898税込¥5,3881個5日以内出荷microSDカードを使用したデータロガー。32GBまでのmicroSDカードを使用して、シリアル接続により動作するデータロガーです。大量のデータを保存することができます。16MHzで動作するATmega328を搭載し、記録していないアイドルモードでの消費電力は約2~3mAです。仕様●電源電圧:3.3V~12V(3.3V~5Vを推奨)●microSDカード:最大32GB、FAT16/32に対応●シンプルなコマンドインターフェース●ボーレートを設定可能(115200bpsまで)●ATmega328にブートローダを設定済み●SPI×4●LED×2(書き込み状態を示す)●消費電力:アイドル時 2mA、記録時 6mA●※Arduino IDE 1.6.7 ではコンパイルできません。1.6.5でのコンパイルが必要です。1.6.5以外は未検証となります。アズワン品番67-0398-95
Shift Register 8-Bit - SN74HC595
SPARKFUN¥309税込¥3401個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
...
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら