HP Engage One 10.1インチカスタマーディスプレイHP(日本ヒューレット・パッカード)5日以内出荷
HP ElitePOS用10.1インチ小型卓上タッチ/ノンタッチモニター。カスタマーディスプレイとしての利用と同時に画像や動画を利用したデジタルサイネージに利用可能です。
付属品キャプティブUSBTYPECケーブル(1.8m)質量(kg)1.49(スタンド含む)電源USB-C5V/3A,15W表示部10.1インチ外形寸法(幅W×奥行D×高さH)(mm)ディスプレイヘッド246.2×170.2×15(スタンド含まず)、スタンド部フットプリント119.98×179.97角度調整範囲(チルト角/スイーベル範囲/高さ調節/ピボット機能)チルト15°~+90°/左右:なし/高さ調整なし/ピボット機能なしコントラスト比800:1輝度500cd/m2表示色(最大)16.1Mcolors解像度(最大)1280×800 @ 60 Hz視野角170°(水平)/170°(垂直)応答速度25ms入力端子USB-C(Upstream)(5Gbits/sec,5V/3A,Altmode)画面サイズ10.1インチ画素ピッチ(H×V)(mm)0.1695×0.1695アスペクト比16:10パネルIPS w/LEDバックライト
HP Engage One 10.1インチ タッチディスプレイHP(日本ヒューレット・パッカード)5日以内出荷
付属品キャプティブUSBTYPECケーブル(1.8m)質量(kg)1.49(スタンド含む)電源USB-C5V/3A,15W表示部10.1インチ外形寸法(幅W×奥行D×高さH)(mm)ディスプレイヘッド246.2×170.2×15(スタンド含まず)、スタンド部フットプリント119.98×179.97角度調整範囲(チルト角/スイーベル範囲/高さ調節/ピボット機能)チルト15°~+90°/左右:なし/高さ調整なし/ピボット機能なしコントラスト比800:1輝度500cd/m2表示色(最大)16.1Mcolors解像度(最大)1280×800 @ 60 Hz視野角170°(水平)/170°(垂直)応答速度25ms入力端子USB-C(Upstream)(5Gbits/sec,5V/3A,Altmode)画面サイズ10.1インチタッチパネル方式静電容量式画素ピッチ(H×V)(mm)0.1695×0.1695アスペクト比16:10パネルIPS w/LEDバックライト