カテゴリ
- パソコン/周辺機器(14)
絞り込み
ブランド
- HP(日本ヒューレット・パッカード)
- BUFFALO(バッファロー)(2)
- YAMAHA(ヤマハ)(2)
- PANDUIT(パンドウイット)(1)
- Arduino(1)
「aruba ap-615」の検索結果
特価

Aruba AP-615-CVR-20 20-pack for AP-615 white non-glossy snap-on covers
HP(日本ヒューレット・パッカード)¥14,980税込¥16,4781台8日以内出荷仕様HPE Aruba Networking AP-615-CVR-20 20-pack White Non-Glossy Snap-on Covers
Aruba AP-635(JP)Tri-radio 2x2:2 802.11ax Wi-Fi 6E Internal Antennas Campus AP
HP(日本ヒューレット・パッカード)¥139,800税込¥153,7801個5日以内出荷アクセスポイント。Aruba AP-635(JP)Tri-radio 2x2:2 802.11ax Wi-Fi 6E Internal Antennas Campus AP。
Aruba AP-505H (JP) Unified AP
HP(日本ヒューレット・パッカード)¥79,980税込¥87,9781台8日以内出荷仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:256/50、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:17/18dBm、802.3af PoE使用時の制約(IPM Disable時):USB/POE-PSE使用不可/第3Ethernetポート使用不可/第4Ehternet ポート使用不可、802.3at PoE使用時の制約(IPM Disable時):USB 利用不可 PSE給電第2Ehternetポート利用不可質量(g)360タイプMIMO:2×2:2電源(V)DC48規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)86×150×47機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(4005)、BLEラジオ:◯、Zigbee:◯、USBホストインターフェイス/最大出力:◯/5W、Intelligent Power Monitoring(IPM):◯最大消費電力(W)14(DC)、13.5(802.3af)、14(802.3at/bt)※USBとPoE PSE含まず、USB使用時は×1.2増加6.2 ※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)0~40インターフェイス1×2.5GE+4×GE位置屋内アンテナ方式指方向内蔵アンテナ給電方式PoEまたはAC電源アダプターによる供給周波数帯域(GHz)2.4/5コンソールuUSB(コンソールケーブル別売)ソフトウェアバージョンArubaOS:8.7.0.0、Instant OS:8.7.0.0PoE対応PoE PD(PoE In):802.3af/at/bt、PoE PSE(PoE Out):802.3at/2×802.3af
Aruba AP-635-CVR-20 20-pack for AP-635 white non-glossy snap-on covers
HP(日本ヒューレット・パッカード)¥18,980税込¥20,8781個5日以内出荷Aruba AP-635-CVR-20 20-pack for AP-635 white non-glossy snap-on covers。
Aruba AP-655 (JP) Tri-radio 4x4:4 802.11ax Wi-Fi 6E Internal Antennas Campus AP
HP(日本ヒューレット・パッカード)¥199,800税込¥219,7801台翌日出荷仕様1ラジオあたり最大BSSID数:16(6GHzは現状4、将来拡張予定)、1ラジオあたり最大同時接続数/推奨接続数:512/150、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:18/18/18dBm、802.3af PoE使用時の制約(IPM Disable時):動作不可、802.3at PoE使用時の制約(IPM Disable時):USB、eth1 使用不可、全ラジオ2×2質量(g)1800タイプMIMO:4×4:4電源(V)DC12規格11ax接続同時接続サポート:Tri Band外形寸法(幅W×高さH×奥行D)(mm)260×260×60機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(9000)、BLEラジオ:◯、Zigbee:◯、Intelligent Power Monitoring(IPM):◯、USBホストインターフェイスと最大出力:◯、5W最大消費電力(W)36(DC)、40.3(POE)※USBとPoE PSE含まず、USB使用時は×1.2増加14.3(DC)、16.9(POE)※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)0~50インターフェイス2×5GE位置屋内アンテナ方式全方向性内蔵ダウンチルト給電方式PoEまたはAC電源アダプターによる供給周波数帯域(GHz)2.4/5/6コンソールuUSB(コンソールケーブル別売)ソフトウェアバージョンArubaOS:8.9.0.0/10.4.0.0、Instant OS:8.10.0.0PoE対応PoE PD(PoE In):802.3at/bt
Aruba AP-655-CVR-20 20-pack for AP-655 white non-glossy snap-on covers
HP(日本ヒューレット・パッカード)¥28,980税込¥31,8781台8日以内出荷仕様HPE Aruba Networking AP-655-CVR-20 20-pack White Non-Glossy Snap-on Covers
HPE Aruba AP-500H-MNTD2 Desk Mount
HP(日本ヒューレット・パッカード)¥4,798税込¥5,2781台8日以内出荷質量(g)49.9(0.1 lb)外形寸法(cm)7.6×19.1×10.2(3×7.5×4 in)
Aruba AP-503H (JP) Unified AP
HP(日本ヒューレット・パッカード)¥57,980税込¥63,7781台8日以内出荷仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:256/50、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:18/18dBm、802.3af PoE使用時の制約(IPM Disable時):制約なし、802.3at PoE使用時の制約(IPM Disable時):制約なし質量(g)290タイプMIMO:2×2:2電源(V)DC12規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)86×150×40機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(4000)、BLEラジオ:◯、Zigbee:◯、Intelligent Power Monitoring(IPM):◯最大消費電力(W)10(DC)、11.4(POE)※USBとPoE PSE含まず、USB使用時は×1.2増加4.4 ※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)0~40インターフェイス1×GE+2×GE位置屋内アンテナ方式指方向内蔵アンテナ給電方式PoEまたはAC電源アダプターによる供給周波数帯域(GHz)2.4/5コンソールuUSB(コンソールケーブル別売)ソフトウェアバージョンArubaOS:8.7.1.0、Instant OS:8.7.1.0PoE対応PoE PD(PoE In):802.3af、PoE PSE(PoE Out):-
Aruba Instant On 12V Compact Power adapter RW
HP(日本ヒューレット・パッカード)¥2,998税込¥3,2981台8日以内出荷Aruba Instant Onアクセスポイント給電用アダプター 。電源ケーブル(JW122A)の購入は不要です 。対応製品:AP11(R2W99A)、AP12(R2X04A)、AP15(R2X09A)、AP22(R6R77A)、AP25(R9B35A) 。AP22(R6R77A)、AP25(R9B35A)には同等製品が標準で同梱されています質量(g)172.4(0.4 lb)外形寸法(cm)6.1×8.9×5.1(2.4×3.5×2 in)
AP-MNT-B Campus AP mount bracket (Qty 1) type B: suspended ceiling rail、flat 15/16
HP(日本ヒューレット・パッカード)¥2,998税込¥3,2981台8日以内出荷
AP-MNT-C Campus AP mount bracket (Qty 1) type C: suspended ceiling rail、profile 9/16
HP(日本ヒューレット・パッカード)¥2,998税込¥3,2981台8日以内出荷