NB(日本ベアリング)26日以内出荷
・NBスライドブッシュはボールの転がり運動を利用した直動案内機構です。・簡単な機構で低摩擦の直線運動が得られるため、搬送装置、食品機械・半導体製造装置など多岐にわたって使用されます。・NBスライドブッシュは円筒形状の外筒に保持器が組み込まれ、保持器の案内部はボールが滑らかに循環できるように設計・製作されており、滑らかな直線運動を可能にしています。GMシリーズ・SM形と比べ、質量を50~30%低減しました。・ボールリターン部を全て樹脂で構成することにより、静音を実現しました。・低コスト時代の要求にもお応えして、よりスライドブッシュの用途を広げます。空間の有効利用でコンパクトな機構・NBスライドブッシュは丸軸を案内に使用しているので、空間が有効に利用でき、コンパクトな機構設計に適しています。・NBスライドブッシュには完全な互換性があり、シャフトとランダムに組合わせて使用可能です。低摩擦・搬送面は精密研削加工で滑らかに仕上がっており、ボールと転送面の接触面積が小さいことから、他の直線運動機構に比べて低摩擦を実現しております。
軸径(Φmm)16形状角フランジサイズ16材質(本体)スチール(無電解ニッケルめっき)シール種類:両側シール寸法L(mm)主要:53シリーズSMK-G-L寸法t(mm)主要:6寸法X(mm)主要:4.5寸法Z(mm)主要:4.1寸法Y(mm)主要:7.5寸法K(mm)主要:37主要寸法D(mm)・28・Df:48寸法P.C.D.(mm)主要:38ボール条列4材質(保持器)樹脂寸法dr(mm)主要:16