カテゴリ
- パソコン/周辺機器(1)
絞り込み
ブランド
- AMPHENOL
- モノタロウ(3)
- D'Addario(4)
- DAYTONA(デイトナ)(1)
- DIGILENT(2)
- HANNA(ハンナインスツルメンツ・ジャパン)(1)
- HORIBA(堀場製作所)(6)
- KEMET(27)
- REX[科学研究・開発用品](1)
- SKF(日本エスケイエフ)(1)
- SLP WORKS(エスエルピーワークス)(1)
- SPARKFUN(11)
- アズワン(1)
- カスタム(30)
- シンワ測定(1)
- タカチ電機工業(4)
- マザーツール(1)
- 佐藤計量器製作所(1)
- 東亜DKK(東亜ディーケーケー)(3)
- 横河電機(1)
- ブランドをもっと見る
「custom ph」の検索結果

USBコネクタ C タイプ メス スルーホール
AMPHENOL¥949税込¥1,0441個7日以内出荷Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applications。Mating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A current。Available in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866アズワン品番65-7583-34